Motion
3313TL
Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Buffalo Grain Leather Material
MI ITEM #09655137
MFR #3313TL
Price$12.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Buffalo Grain Leather Material
MI ITEM #09655137
MFR #3313TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.55/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Competitive Value (CV) C Grade, Shirred Elastic Back, Color-Coded Cotton Hems, Formerly known as Memphis Glove
  • Back Material
    Buffalo Grain Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Insulated Leather Drivers Work Gloves Competitive Value (CV) C Grade Buffalo Grain Leather with Shirred Elastic Back Lined with Thinsulate
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Driver
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    4203.29.1800
  • Insulated
    Yes
  • Liner Material
    Thinsulate
  • Lining Material
    Thermal Insulation
  • Manufacturer Catalog Number
    3313 TL
  • Material
    Buffalo Grain Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Cold, Abrasion, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    3313 T
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F1060 - 18
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers

Overview

Mfr description
3313TL GRAIN BUFFALO DRIVER KEYSTNE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought