Motion
3601SKHVL

MCR SAFETY
3601SKHVL

Work & General Purpose Glove - L or Size 9, Kevlar
Mi Item #09655144
MFR #3601SKHVL
Price$28.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3601SKHVL

Work & General Purpose Glove - L or Size 9, Kevlar
Mi Item #09655144
MFR #3601SKHVL

Mfr description
3601SKHVL PREM GOAT DRIVER W/KEVLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    FR orange fingertips, Shirred elastic back, Straight thumb
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Description
    Lined Grain Goatskin Driver
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Cut, Arc Flash, Abrasion, Puncture, Heat
  • Series
    3601 SKHV
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)