Motion
3601SKHVM

MCR SAFETY
3601SKHVM

Work & General Purpose Glove - M or Size 8, Kevlar
MI ITEM #09655145
MFR #3601SKHVM
Price$28.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3601SKHVM

Work & General Purpose Glove - M or Size 8, Kevlar
MI ITEM #09655145
MFR #3601SKHVM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.99/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    FR orange fingertips, Watch Your Hands logo, Color-coded hem
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On - Open
  • Description
    Lined Grain Goatskin Driver
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Liner Material
    Kevlar, Steel
  • Lining Material
    Kevlar
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Series
    3601 SKHV
  • Thumb Style
    Straight

Overview

Mfr description
3601SKHVM PREM GOAT DRIVER W/KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought