Motion
3611DTM

MCR SAFETY
3611DTM

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #09655151
MFR #3611DTM
Price$62.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3611DTM

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #09655151
MFR #3611DTM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.42/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Keystone Thumb, Natural Lanolin Content
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Leather Drivers Work Gloves Premium A Grade Grain Goatskin Dyneema Diamond Technology Lining Cut Resistant Gloves Keystone Thumb
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Dyneema
  • Lining Material
    Knit
  • Manufacturer Catalog Number
    3611 DTM
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    3611
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers

Overview

Mfr description
3611DTM CUTPRO DIAMOND TECH GOAT DRIVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought