Overview
Mfr description
36136KDPS GOAT GRAIN DRVR W/KYSTNE THB
Specifications
- Glove SizeS or Size 7
- Thumb StyleKeystone
- Ansi Isea Abrasion Resistance Level4
- TypeGlove
- SeriesCutPro
- Cuff StyleSlip-On - Open
- Leather TypeGoat
- Product TypesGlove
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data