Motion
36136KDPXL

MCR SAFETY
36136KDPXL

Work & General Purpose Glove - XL or Size 10 Size
Mi Item #09655156
MFR #36136KDPXL
Price$27.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
36136KDPXL

Work & General Purpose Glove - XL or Size 10 Size
Mi Item #09655156
MFR #36136KDPXL

Mfr description
36136KDPXL GOAT GRAIN DRVR W/KYSTNE THB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.21/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Goat
  • Product Types
    Glove
  • Series
    CutPro
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)