Motion
36136XXL

MCR SAFETY
36136XXL

Work & General Purpose Glove - XXL or Size 11 Size
Mi Item #09655162
MFR #36136XXL
Price$12.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
36136XXL

Work & General Purpose Glove - XXL or Size 11 Size
Mi Item #09655162
MFR #36136XXL

Mfr description
36136XXL B/C GOAT LEATHER W/ TPR XXL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.68/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Cuff Style
    Slip-On - Open
  • Leather Type
    Goat
  • Product Types
    Glove
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)