Motion
3613HVIL

MCR SAFETY
3613HVIL

Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #09655164
MFR #3613HVIL
Price$8.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3613HVIL

Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #09655164
MFR #3613HVIL

Mfr description
3613HVIL GOAT GRAIN DRVR KEYTHB HIVIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    2.762 lb
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Color-coded hem
  • Anti Slip Grip
    No
  • Back Material
    Leather
  • Coated Design
    Fingertips Coated
  • Coating Coverage
    Fingertip Coated
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select Grain Goatskin Leather Orange Accents on Fingertips Keystone Thumb
  • Description Keyword
    Driver Style
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Insulated
    No
  • Laundering Capability
    Reusable
  • Liner Color
    Natural
  • Liner Material
    Goatskin
  • Lining Material
    Unlined
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    3613 HVIL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    3613 HVI
  • Split Or Grain Leather
    Grain
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)