Motion
3613HXXL

MCR SAFETY
3613HXXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
MI ITEM #09655166
MFR #3613HXXL
Price$18.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3613HXXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Leather Material
MI ITEM #09655166
MFR #3613HXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.12/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Select B grade grain goatskin, Cut-resistant ARX liner, Keystone thumb design, Color coded cotton hem denotes sizing, Shirred elastic back, Soft and supple leather
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Cut
    A6
  • Description
    Goatskin Leather Drivers Work Gloves Cut Resistant
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Arx
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    3613 HXXL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Product Line
    Cut Pro
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    CutPro
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ANSI A6 Cut, ANSI 4 Abrasion, ANSI 3 Puncture
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers

Overview

Mfr description
3613HXXL GOAT GRAIN ARAMID A4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought