Motion
36336KS

MCR SAFETY
36336KS

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #09655174
MFR #36336KS
Price$23.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
36336KS

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #09655174
MFR #36336KS

Mfr description
36336KS OIL BLOCK GOAT, KEVLAR LINER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.15/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    9.5000 in, 241.30 mm
  • Material Weight
    5.983 lb, 2.714 kg
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Double-stitched, Oil-block technology, Padded palm
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Oily Environments
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Leather Drivers Work Gloves Select Goatskin Leather with Oil Block Technology Kevlar Lined with TPR Back of Hand Protection Keystone Thumb
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Industry Use
    Oily Environments
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    36336 KS
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Protection Type
    Cut, Impact, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    36336 K
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)