Overview
Mfr description
36336XL OIL BLOCK GOAT KEVLAR SEWN TPR
Specifications
- Glove SizeXL or Size 10
- Thumb StyleKeystone
- Ansi Isea Abrasion Resistance Level4
- Length
- TypeGlove
- Cuff StyleSlip-On - Open
- Leather TypeGoat
- Product TypesGlove
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data