Motion
4150RH
Welding & Heat Protection Glove - Size XL or Size 10, Leather
Mi Item #09655180
MFR #4150RH
Price$8.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size XL or Size 10, Leather
Mi Item #09655180
MFR #4150RH

Mfr description
4150RH 4150 RIGHT HAND ONLY 24 EACH / DZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.61/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Lining Material
    Cotton
  • Material
    Leather
  • Thumb Style
    Wing
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)