Motion
4500M
Welding & Heat Protection Glove - Size M or Size 8, Leather
Mi Item #09655182
MFR #4500M
Price$18.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size M or Size 8, Leather
Mi Item #09655182
MFR #4500M

Mfr description
4500M BLUE SELECT LEATHER MEDIUM WELDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.33/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Material
    Leather
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Leather Welding Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)