Overview
Mfr description
49653XL PIG 2 FINGER MITT WOOL LINED
Specifications
- Glove SizeXL or Size 10
- Thumb StyleStraight
- Ansi Isea Abrasion Resistance Level4
- TypeGlove
- SeriesMemphis Welding
- Cuff StyleGauntlet
- Leather TypePig
- Product TypesGlove
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data