Motion
6061XL
Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Rolled Cuff, Nitrile Material
MI ITEM #09655263
MFR #6061XL
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Nitrile Coated, Rolled Cuff, Nitrile Material
MI ITEM #09655263
MFR #6061XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.36/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    9.5000 in, 24.13 cm
  • Material Weight
    4.5 g
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Food Grade, Powder-Free, Touchscreen Compatible, Wing Thumb, Latex-Free
  • Anti Slip Grip
    Yes
  • Application
    Food Service, Industrial
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Black
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description
    4 mil (4.5 g) NitriShield Stealth Gloves Powder Free Disposable Nitrile Industrial Food Service Grade Textured Grip 9.5 Inches Black
  • Description Keyword
    Disposable
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Includes
    100 Per Dispenser
  • Industry Use
    Food Service, Industrial
  • Insulated
    No
  • Laundering Capability
    Disposable
  • Liner Color
    Black
  • Liner Material
    Nitrile
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    6061 XL
  • Material
    Nitrile
  • Material Type
    Synthetic
  • Palm Features
    Textured
  • Product Line
    Nitri Shield Stealth
  • Protection Type
    General Purpose, Liquid, Dirt
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    NitriShield
  • Standards Met
    FDA Compliant
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Disposable

Overview

Mfr description
6061XL BLK NBR 4 MIL DISP XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought