Motion
7036L
Work & General Purpose Glove - L or Size 9 Size, Polyurethane Coated, Rolled Cuff, Nitrile Neoprene and Latex Material
Mi Item #09655274
MFR #7036L
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Polyurethane Coated, Rolled Cuff, Nitrile Neoprene and Latex Material
Mi Item #09655274
MFR #7036L

Mfr description
7036L NTR/NEO/LTX DIS IND L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12.0000 in, 304.80 mm
  • Material Weight
    7.4 g
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Food Grade, Powder-Free, Wing Thumb
  • Anti Slip Grip
    Yes
  • Application
    Food Service, Industrial
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Polyurethane
  • Color
    Lilac
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description
    6 mil (7.4 g) ChemTech Gloves Nitrile Neoprene and Latex Powder Free Disposable Gloves Industrial Food Service Grade Textured Grip 12 Inches Lilac
  • Description Keyword
    Disposable
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Includes
    100 Per Dispenser
  • Industry Use
    Food Service, Industrial
  • Insulated
    No
  • Laundering Capability
    Disposable
  • Liner Color
    Lilac
  • Liner Material
    Nitrile Neoprene, Latex
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    7036 L
  • Material
    Nitrile Neoprene and Latex
  • Material Type
    Synthetic
  • Palm Features
    Textured
  • Product Line
    Chemtech
  • Protection Type
    Chemical Splash
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    ChemTech
  • Standards Met
    EN ISO 374-1, 2016/ Type C
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)