Motion
7036XL
Work & General Purpose Glove - XL or Size 10 Size, Polyurethane Coated, Rolled Cuff, Tri - Polymer Material
Mi Item #09655277
MFR #7036XL
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Polyurethane Coated, Rolled Cuff, Tri - Polymer Material
Mi Item #09655277
MFR #7036XL

Mfr description
7036XL NTR/NEO/LTX DIS IND XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    12.0000 in, 30.48 cm
  • Material Weight
    7.4 g
  • Men'S Size
    XL
  • Women's Size
    XL

Details

  • Additional Details
    Food Grade, Powder-Free, Wing Thumb
  • Anti Slip Grip
    Yes
  • Application
    Industrial, Food Service
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Polyurethane
  • Color
    Lilac
  • Cuff Style
    Rolled
  • Cuff Type
    Rolled
  • Description
    6 mil (7.4 g) ChemTech Powder Free Disposable Gloves - Nitrile, Neoprene and Latex - Industrial Food Service Grade - Textured Grip - 12 Inches - Lilac Color
  • Description Keyword
    Disposable
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Welder
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Includes
    100 Per Dispenser
  • Industry Use
    Industrial, Food Service
  • Insulated
    No
  • Laundering Capability
    Disposable
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    7036 XL
  • Material
    Tri - Polymer
  • Material Type
    Synthetic
  • Palm Features
    Textured
  • Product Line
    Chemtech
  • Protection Type
    Chemical, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    ChemTech
  • Standards Met
    EN ISO 374-1, 2016/ Type C
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)