Motion
906DPL
Work & General Purpose Glove - L or Size 9 Size
MI ITEM #09655282
MFR #906DPL
Price$10.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size
MI ITEM #09655282
MFR #906DPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.10/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Cuff Style
    Adjustable Closure
  • Leather Type
    Goat
  • Product Types
    Glove
  • Series
    MCR Safety Mechanics
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove

Overview

Mfr description
906DPL MCR MT GOAT W/ COW DPALM L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought