Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Ansi Isea Abrasion Resistance Level4
- Cuff StyleAdjustable Closure
- Leather TypeGoat
- Product TypesGlove
- SeriesMCR Safety Mechanics
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeGlove
Overview
Mfr description
906DPM MCR MT GOAT W/ COW DPALM M