Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Ansi Isea Abrasion Resistance Level4
- Cuff StyleAdjustable Closure
- Leather TypeGoat
- Product TypesGlove
- SeriesMCR Safety Mechanics
- Thumb StyleKeystone
- Thumb TypeKeystone
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)