Motion
906DPXXL

MCR SAFETY
906DPXXL

Work & General Purpose Glove - XXL or Size 11 Size, Hook and Loop Cuff, Leather Material
Mi Item #09655286
MFR #906DPXXL
Price$12.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
906DPXXL

Work & General Purpose Glove - XXL or Size 11 Size, Hook and Loop Cuff, Leather Material
Mi Item #09655286
MFR #906DPXXL

Mfr description
906DPXXL MCR MT GOAT W/ COW DPALM XXL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.74/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Back Material
    Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Hook and Loop
  • Cuff Type
    Hook and Loop
  • Description
    MCR Safety Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    906 DPXXL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Mechanic's
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)