Motion
90750XL

MCR SAFETY
90750XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Dyneema
Mi Item #09655290
MFR #90750XL
Price$20.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
90750XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Dyneema
Mi Item #09655290
MFR #90750XL

Mfr description
90750XL CUTPRO, 15GA, BLACK DIAMOND,
  • Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.45/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Cut Resistance Level
    Level 3
  • Coated Area
    Palm and Fingertips
  • Coating
    Sandy Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Dyneema Shell with Nitrile Coating
  • Coating Style
    Sandy Nitrile
  • Color
    Black
  • Construction Description
    15 Gauge Black Dyneema Diamond Technology shell with a black sandy nitrile foam coated Palm and Fingertips
  • Description
    90750 - Cut Pro Dyneema Diamond Tech Cut A3
  • Description Keyword
    Dyneema
  • Features
    Launderable
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    90750XL
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema
  • Product Line
    CutPro
  • Product Types
    Gloves
  • Protection Type
    Cut Resistant
  • Series
    Cut Pro
  • Standards Met
    ANSI/ISEA 105 A3
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)