Motion
90752XL

MCR SAFETY
90752XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Seamless Knit
Mi Item #09655295
MFR #90752XL
Price$20.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
90752XL

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 3, Seamless Knit
Mi Item #09655295
MFR #90752XL

Mfr description
90752XL CUTPRO, 15GA, BLACK DIAMOND, PU
  • Seamless Knit;PU Coated Palm;Knit Wrist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.15/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Dyneema Diamond Technology Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Black
  • Construction Description
    15 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    15-Gauge Dyneema Diamond Technology Cut Resistant Work Gloves Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • Features
    Knit Wrist, PU Coated Palm, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A3
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    90752XL
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema
  • Other Standards Met
    ANSI/ISEA 105:2024
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Polyurethane Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)