Motion
90780XXL

MCR SAFETY
90780XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #09655301
MFR #90780XXL
Price$18.18/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
90780XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 2, Seamless Knit
Mi Item #09655301
MFR #90780XXL

Mfr description
90780XXL CUTPRO, 18GA, BLACK DIAMOND,
  • FDA Accepted Material;Seamless Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.18/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Sandy Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Dyneema Diamond Technology Shell with Nitrile Coating
  • Coating Style
    Sandy Nitrile Foam
  • Color
    Black
  • Construction Description
    18 Gauge Seamless Knit with sandy nitrile foam coated Palm and Fingertips
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 18-Gauge Dyneema Diamond Technology Cut Resistant Work Gloves Sandy Nitrile Foam Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • Features
    FDA Accepted Material, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Nitrile
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Liner/Shell Material
    Dyneema Diamond Technology
  • Manufacturer Catalog Number
    90780XXL
  • Material
    Dyneema Diamond Technology
  • Material Type
    Dyneema Diamond Technology
  • Other Standards Met
    FDA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)