Motion
9132KM
Welding & Heat Protection Glove - Size M or Size 8, Band Top Cuff Type
Mi Item #09655304
MFR #9132KM
Price$5.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Glove - Size M or Size 8, Band Top Cuff Type
Mi Item #09655304
MFR #9132KM

Mfr description
9132KM HOT MILL BURLAP PREMIUM MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.76/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Cuff Type
    Band Top
  • Lining Material
    Cotton
  • Thumb Style
    Straight
  • Type
    Hot Mill Work Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)