Motion
9132KXL

MCR SAFETY
9132KXL

Work & General Purpose Glove - XL or Size 10 Size, Band Top Cuff, Cotton Material
Mi Item #09655306
MFR #9132KXL
Price$5.76/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9132KXL

Work & General Purpose Glove - XL or Size 10 Size, Band Top Cuff, Cotton Material
Mi Item #09655306
MFR #9132KXL

Mfr description
9132KXL HOT MILL BURLAP PREMIUM XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.76/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Material Weight
    32 oz
  • Men'S Size
    XL

Details

  • Additional Details
    Clute Cut
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Band Top
  • Cuff Type
    Band Top
  • Cut
    A4
  • Description
    Hot Mill Work Gloves
  • Description Keyword
    Hot Mill
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Insulated
    Yes
  • Liner Color
    Natural
  • Liner Material
    Cotton
  • Lining Material
    Knit
  • Manufacturer Catalog Number
    9132 KXL
  • Material
    Cotton
  • Material Type
    Cotton & Cotton Blend
  • Protection Type
    Heat, Cut, Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    9132 K
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Hot Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)