Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- ANSI Contact HeatLevel 2
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm
- CoatingPVC
- Coating CoveragePalm Coated
- Coating MaterialPVC
- Coating Outer Shell CoveragePalm Coated
- Coating Outer Shell MaterialPVC
- Coating StylePVC
- ColorBlue
- Construction DescriptionReinforced PVC Coated Synthetic Leather palm
- Cuff TypeAdjustable Closure
- DescriptionMCR Safety Cut Pro Mechanics Gloves Reinforced PVC Coated synthetic leather palm Insulated, Kevlar full sock lined Keep hands warm, dry and safe with a full sock liner made from Kevlar
- Description KeywordMechanics Gloves
- FeaturesInsulated, Kevlar aramid full sock liner, Reinforced Thumb crotch, Water-proof bladder
- Finger CoverageFull Finger
- Group & ClassA3
- HandPair
- Hand TypePair
- Leather TypeSynthetic
- Liner/Shell MaterialKevlar
- Lining MaterialKevlar
- Manufacturer Catalog Number918M
- MaterialSynthetic Leather
- Material TypeKevlar
- Other Standards MetANSI/ISEA 105:2024 Standard
- Product LineCutPro
- Product TypesMechanic Gloves
- Protection TypeCut Resistant
- Quantity12
- SeriesMCR Safety Mechanics
- Standards MetANSI/ISEA 105:2024 Standard, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
- Thumb TypeWing
- TypeMechanics Gloves
- Vending PackYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)