Motion
918S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Mechanic Glove
Mi Item #09655311
MFR #918S
Price$46.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 3, Mechanic Glove
Mi Item #09655311
MFR #918S

Mfr description
918S MULTI-TASK CUTPRO KEVLAR WINTER
  • Insulated;Water-proof bladder;Reinforced Thumb crotch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.21/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S

Details

  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm
  • Coating
    PVC
  • Coating Coverage
    Palm Coated
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    PVC
  • Coating Style
    PVC
  • Color
    Blue
  • Construction Description
    Reinforced PVC Coated Synthetic Leather palm
  • Cuff Type
    Adjustable Closure
  • Description
    MCR Safety Cut Pro Mechanics Gloves Reinforced PVC Coated synthetic leather palm Insulated, Kevlar Aramid Full Sock Lining
  • Description Keyword
    Mechanic Glove
  • Features
    Insulated, Reinforced Thumb crotch, Water-proof bladder
  • Finger Coverage
    Full Finger
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Synthetic
  • Liner/Shell Material
    Kevlar Aramid
  • Lining Material
    Kevlar Aramid
  • Manufacturer Catalog Number
    918S
  • Material
    Synthetic Leather
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024
  • Product Line
    CutPro
  • Product Types
    Mechanic Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    MCR Safety Mechanics
  • Standards Met
    ANSI/ISEA 105:2024
  • Thumb Type
    Wing
  • Type
    Mechanic Glove
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)