Motion
919XL
Work & General Purpose Glove - XL or Size 10 Size, Adjustable Closure Cuff, Goatskin Leather Material
MI ITEM #09655315
MFR #919XL
Price$11.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10 Size, Adjustable Closure Cuff, Goatskin Leather Material
MI ITEM #09655315
MFR #919XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.49/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Gel palm pad, Adjustable Wrist Closure, Neoprene knuckle strap
  • Anti Slip Grip
    Yes
  • Back Material
    Nylon Spandex
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Gray
  • Cuff Style
    Adjustable Closure
  • Cuff Type
    Adjustable Closure
  • Description
    919 - Leather Palm Mechanics Work Gloves
  • Description Keyword
    Mechanics
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Mechanics
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Manufacturer Catalog Number
    919 XL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Product Line
    MCR Mechanics Safety
  • Protection Type
    General Purpose, Vibration
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Split Or Grain Leather
    Grain
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Mechanic's

Overview

Mfr description
919XL MCR SAFETY MULTI-TASK GOAT PADDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought