Motion
92715NFL

MCR SAFETY
92715NFL

Size L or Size 9, ANSI Cut Level A3
Mi Item #09655319
MFR #92715NFL
Price$10.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92715NFL

Size L or Size 9, ANSI Cut Level A3
Mi Item #09655319
MFR #92715NFL

Mfr description
92715NFL 15G, CUTPRO, BLUE HYPERMAX,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.04/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)