Motion
92715NFM

MCR SAFETY
92715NFM

Size M or Size 8, ANSI Cut Level A3
Mi Item #09655320
MFR #92715NFM
Price$10.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92715NFM

Size M or Size 8, ANSI Cut Level A3
Mi Item #09655320
MFR #92715NFM

Mfr description
92715NFM 15G, CUTPRO, BLUE HYPERMAX,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.04/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)