Motion
92715NFS

MCR SAFETY
92715NFS

Size S or Size 7, ANSI Cut Level A3
Mi Item #09655321
MFR #92715NFS
Price$10.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92715NFS

Size S or Size 7, ANSI Cut Level A3
Mi Item #09655321
MFR #92715NFS

Mfr description
92715NFS 15G, CUTPRO, BLUE HYPERMAX,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.48/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)