Motion
92715PUXXL

MCR SAFETY
92715PUXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Seamless Knit
Mi Item #09655330
MFR #92715PUXXL
Price$12.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92715PUXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Seamless Knit
Mi Item #09655330
MFR #92715PUXXL

Mfr description
92715PUXXL 15G, CUTPRO, BLUE HYPERMAX,
  • Touchscreen;Glass/Steel Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.45/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XXL
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Blue
  • Construction Description
    15 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    92715PU - MCR Safety CutPro - 15 Gauge HyperMax HPPE Shell - Cut, Abrasion and Puncture Resistant - Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    Glass/Steel Free, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A3
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    92715PUXXL
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)