Motion
92718NFL

MCR SAFETY
92718NFL

Size L or Size 9, ANSI Cut Level A2
Mi Item #09655331
MFR #92718NFL
Price$8.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92718NFL

Size L or Size 9, ANSI Cut Level A2
Mi Item #09655331
MFR #92718NFL

Mfr description
92718NFL CUT PRO, 18GA, BLUE HPPE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)