Motion
92718NFXXS

MCR SAFETY
92718NFXXS

Cut Resistant Glove - Size XXS or Size 5, ANSI Cut Level Level 2, Seamless Knit
MI ITEM #09655337
MFR #92718NFXXS
Price$9.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92718NFXXS

Cut Resistant Glove - Size XXS or Size 5, ANSI Cut Level Level 2, Seamless Knit
MI ITEM #09655337
MFR #92718NFXXS

Mfr description
92718NFXXS CUT PRO, 18GA, BLUE HPPE,
  • Seamless Knit;Latex Free;Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/pr

Specifications

Dimensions

  • Glove Size
    XXS or Size 5
  • Men'S Size
    XXS
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Blue
  • Construction Description
    18 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    92718NF - Nitrile Coated Cut Resistant Work Gloves
  • Description Keyword
    Seamless Knit
  • Features
    Latex Free, Lightweight, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    92718NFXXS
  • Material
    HPPE
  • Material Type
    HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Toxicity Type
    Latex Free
  • Type
    Seamless Knit
  • Vending Pack
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)