Motion
92720HVXXL

MCR SAFETY
92720HVXXL

Size XXL or Size 11, ANSI Cut Level A6
MI ITEM #09655338
MFR #92720HVXXL
Your Price$8.35/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92720HVXXL

Size XXL or Size 11, ANSI Cut Level A6
MI ITEM #09655338
MFR #92720HVXXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.35/pr(List $9.60)

Overview

Mfr description
92720HVXXL MEMPHIS CUT PRO, 10GA HPPE,

Specifications

  • Glove Size
    XXL or Size 11
  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text