Motion
92730HVM

MCR SAFETY
92730HVM

Size M or Size 8, ANSI Cut Level A6
MI ITEM #09655341
MFR #92730HVM
Price$12.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92730HVM

Size M or Size 8, ANSI Cut Level A6
MI ITEM #09655341
MFR #92730HVM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.25/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile

Overview

Mfr description
92730HVM CUT PRO, 13GA HV HPPE ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought