Motion
92730HVXL

MCR SAFETY
92730HVXL

Size XL or Size 10, ANSI Cut Level A6
Mi Item #09655343
MFR #92730HVXL
Price$12.25/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92730HVXL

Size XL or Size 10, ANSI Cut Level A6
Mi Item #09655343
MFR #92730HVXL

Mfr description
92730HVXL CUT PRO, 13GA HV HPPE ORANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)