Motion
92735NS

MCR SAFETY
92735NS

Size S or Size 7, ANSI Cut Level A9
Mi Item #09655346
MFR #92735NS
Price$24.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92735NS

Size S or Size 7, ANSI Cut Level A9
Mi Item #09655346
MFR #92735NS

Mfr description
92735NS 15G CUT PRO, HPPE STEEL,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.71/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)