Motion
92737XXL

MCR SAFETY
92737XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Seamless Knit
Mi Item #09655353
MFR #92737XXL
Price$21.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92737XXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 3, Seamless Knit
Mi Item #09655353
MFR #92737XXL

Mfr description
92737XXL CUT PRO, 13G, GRN HYPERMAX,
  • HI VIS;Naturally Anti-Microbial;Hypoallergenic;Flexible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.46/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • ANSI Contact Heat
    Level 1
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Silicone
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Silicone
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with Silicone Coating
  • Coating Style
    Silicone
  • Color
    Green
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 13-Gauge HyperMax HPPE Shell Cut, Puncture, and Abrasion Resistant Clear Silicone Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • Features
    Flexible, HI VIS, Hypoallergenic, Naturally Anti-Microbial
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Silicone Coated
  • Group & Class
    A3
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Latex Free
    Yes
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92737XXL
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Abrasion Resistant, Cut, Puncture
  • Quantity
    12
  • Series
    CutPro
  • Silicone Content
    Yes
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15
  • Toxicity Type
    Hypoallergenic
  • Type
    Seamless Knit
  • Vending Pack
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)