Motion
92743BPXS

MCR SAFETY
92743BPXS

Size XS or Size 6, ANSI Cut Level A7
Mi Item #09655356
MFR #92743BPXS
Price$12.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92743BPXS

Size XS or Size 6, ANSI Cut Level A7
Mi Item #09655356
MFR #92743BPXS

Mfr description
92743BPXS MEMPHIS CUT PRO, 13GA HPPE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Ansi Isea Cut Resistance Level
    A7
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)