Motion
92745PUL

MCR SAFETY
92745PUL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, Polyurethane Coated
MI ITEM #09655357
MFR #92745PUL
Price$15.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92745PUL

Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 4, Polyurethane Coated
MI ITEM #09655357
MFR #92745PUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.39/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    HPPE Shell with PU Coating
  • Coating Style
    Polyurethane
  • Color
    Blue
  • Construction Description
    15 Gauge blue HyperMax HPPE shell
  • Cuff Type
    Knit Wrist
  • Description
    92745PU - MCR Safety CutPro - 15 Gauge HyperMax HPPE Shell - Cut, Abrasion and Puncture Resistant - Polyurethane (PU) Coated Palm and Fingertips
  • Description Keyword
    Polyurethane Coated
  • En 388 Abrasion Resistance Level
    4
  • Features
    Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE
  • Manufacturer Catalog Number
    92745PUL
  • Material
    HPPE
  • Material Type
    HPPE
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Polyurethane Coated
  • Vending Pack
    No

Overview

Mfr description
92745PUL 15G, CUTPRO, NAVYBLUE
  • Touchscreen;Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought