Overview
Mfr description
92773S 15 GAUGE WHITE HPPE+GLASS FIBER,
Specifications
- Glove SizeS or Size 7
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialPolyurethane
- TypeGlove
- SeriesCutPro
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data