Overview
Mfr description
92773XXL 15 GAUGE WHITE HPPE+GLASS
Specifications
- Glove SizeXXL or Size 11
- Ansi Isea Abrasion Resistance Level4
- Coating MaterialPolyurethane
- TypeGlove
- SeriesCutPro
- Cuff StyleKnit Wrist
- Product TypesGlove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data