Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- ANSI Contact HeatLevel 1
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- Cancer ChemicalYes
- Coated AreaPalm and Fingers
- CoatingNitrile
- Coating CoveragePalm and Fingers
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialNitrile
- Coating StyleFoam Nitrile
- ColorPepper, Salt
- Construction Description13-Gauge salt and pepper HyperMax HPPE shell with foam nitrile Palm over flat nitrile dip
- Cuff TypeKnit Wrist
- DescriptionMCR Safety CutPro 13-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Work Gloves Foam Nitrile Palm Over Flat Nitrile Dip
- Description KeywordFoam Nitrile
- En 388 Abrasion Resistance Level4
- FeaturesAbrasion Resistant, Cut Resistant, Foam Nitrile Coated, Puncture Resistant, Seamless Knit
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternFoam
- Grip TypeFoam Nitrile
- Group & ClassA4
- HandPair
- Hand TypePair
- Knit Gauge13 ga
- Liner/Shell MaterialHPPE
- Manufacturer Catalog Number92783M
- MaterialHPPE
- Material TypeHPPE
- Product LineCutPro
- Product TypesWork Gloves
- Protection TypeAbrasion, Cut, Puncture Resistant
- Quantity12
- SeriesCutPro
- Standards MetANSI/ISEA 105:2024
- TypeCoated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)