Motion
92783S
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Seamless Knit
Mi Item #09655387
MFR #92783S
Price$11.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7, ANSI Cut Level Level 4, Seamless Knit
Mi Item #09655387
MFR #92783S

Mfr description
92783S 13G SALT+PEP HPPE/GLASS, BLK
  • 13-Gauge salt and pepper HyperMax HPPE Shell;1st coating features a full gray flat nitrile dip;2nd coating features a black foam nitrile on the Palm and Fingers;Cut, abrasion and puncture resistant;Foam nitrile offers great wet and dry gripping power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.94/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    Small

Details

  • ANSI Contact Heat
    <lt/> 176 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Foam Nitrile Over Flat Nitrile
  • Coating Coverage
    Full Dip with Palm and Finger Over-Dip
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile Over Flat Nitrile
  • Color
    Pepper, Salt
  • Construction Description
    13-Gauge Seamless Knit HyperMax HPPE shell with double nitrile coating
  • Cuff Type
    Knit Wrist
  • Description
    92783 - MCR Safety CutPro - 13 Gauge HyperMax HPPE Shell - Cut, Abrasion, and Puncture Resistant Work Gloves - Foam Nitrile Palm Over Flat Nitrile Dip
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • Features
    13-Gauge salt and pepper HyperMax HPPE Shell, 1st coating features a full gray flat nitrile dip, 2nd coating features a black foam nitrile on the Palm and Fingers, Cut, abrasion and puncture resistant, Foam nitrile offers great wet and dry gripping power
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam Nitrile
  • Group & Class
    A4
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Manufacturer Catalog Number
    92783S
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Product Line
    CutPro
  • Product Types
    Coated Gloves
  • Protection Type
    Abrasion, Cut, Puncture Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)