Motion
9278NFS

MCR SAFETY
9278NFS

Size S or Size 7, ANSI Cut Level A3
Mi Item #09655391
MFR #9278NFS
Price$12.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9278NFS

Size S or Size 7, ANSI Cut Level A3
Mi Item #09655391
MFR #9278NFS

Mfr description
9278NFS NXG CUT PRO, 18G, REFTHMB,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.85/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)