Motion
9278NFXXL

MCR SAFETY
9278NFXXL

Size XXL or Size 11, ANSI Cut Level A3
Mi Item #09655394
MFR #9278NFXXL
Price$12.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9278NFXXL

Size XXL or Size 11, ANSI Cut Level A3
Mi Item #09655394
MFR #9278NFXXL

Mfr description
9278NFXXL CUT PRO, 18G, REFTHMB, HPPE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.85/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)