Motion
92901KDXXL

MCR SAFETY
92901KDXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Insulated Cut Resistant Work Gloves
MI ITEM #09655404
MFR #92901KDXXL
Price$15.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92901KDXXL

Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 5, Insulated Cut Resistant Work Gloves
MI ITEM #09655404
MFR #92901KDXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.15/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Over the Knuckle
  • Coating
    Sandy Foam Nitrile
  • Coating Coverage
    Palm and Over the Knuckle
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Over the Knuckle
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Sandy Foam Nitrile
  • Color
    Gray
  • Construction Description
    Sandy Foam Nitrile Palm and Over the Knuckle
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 13-Gauge HyperMax HPPE Shell Cut, Abrasion, and Puncture Resistant Insulated Glove with Full Acrylic Lining Sandy Foam Nitrile Palm and Over the Knuckle
  • Description Keyword
    Insulated Cut Resistant Work Gloves
  • En 388 Abrasion Resistance Level
    4
  • Features
    Insulated, Seamless Knit
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Sandy
  • Grip Type
    Sandy Foam Nitrile
  • Group & Class
    A5
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HyperMax HPPE
  • Lining Material
    Acrylic
  • Manufacturer Catalog Number
    92901KDXXL
  • Material
    HyperMax HPPE
  • Material Type
    HyperMax HPPE
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Insulated Cut Resistant Work Gloves
  • Protection Type
    Abrasion, Cut, Puncture Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Type
    Seamless Knit

Overview

Mfr description
92901KDXXL CUTPRO WINTER 13G INSULATED
  • Insulated;Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought