1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MCR SAFETY
9318D7MT
Protective Sleeve - 18.0000 in, 45 cm Long
MI ITEM #
09655407
MFR #
9318D7MT
Price
$8.56
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
MCR SAFETY 9318D7MT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCR SAFETY
9318D7MT
Protective Sleeve - 18.0000 in, 45 cm Long
MI ITEM #
09655407
MFR #
9318D7MT
Mfr description
9318D7MT MEMPHIS DYNEEMA/NYLON 7GA 18"
18 inch length x 4 inch width;7-gauge Dyneema;Cool and comfortable;Dark color hides dirt and grime;Features thumb slot;Launderable;Formerly known as Memphis Glove
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8
.56
/each
Add to Cart
Specifications
Dimensions
Length
45 cm, 18.0000 in
Details
Ansi Isea Abrasion Resistance Level
3
Gauge
7
Product Type
Protective Sleeves
Series
CutPro
Type
Protective Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items